SKU:
MTE6380963K
MPN:
Z1015M470035
£10.19
Ex VAT
£12.23
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020626 |
Length | 35mm |
Material | Mild Steel |
MFR Part No. | Z1015M470035 |
Thread Size | M5 |
UNSPSC Code | 31161504 |