SKU:
MTE6380958F
MPN:
Z1002M470035
£13.79
Ex VAT
£16.55
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019880 |
Length | 35mm |
Material | Mild Steel |
MFR Part No. | Z1002M470035 |
Thread Size | M5 |
UNSPSC Code | 31161504 |