SKU:
MTE6380961D
MPN:
Z1004M470040
£14.19
Ex VAT
£17.03
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020343 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1004M470040 |
Thread Size | M5 |
UNSPSC Code | 31161504 |