SKU:
MTE6380958G
MPN:
Z1002M470040
£14.09
Ex VAT
£16.91
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019897 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1002M470040 |
Thread Size | M5 |
UNSPSC Code | 31161504 |