SKU:
MTE6380966Z
MPN:
Z1016M470050
£5.79
Ex VAT
£6.95
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021227 |
Length | 50mm |
Material | Mild Steel |
MFR Part No. | Z1016M470050 |
Thread Size | M5 |
UNSPSC Code | 31161504 |