SKU:
MTE6380967A
MPN:
Z1016M470060
£5.99
Ex VAT
£7.19
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021234 |
Length | 60mm |
Material | Mild Steel |
MFR Part No. | Z1016M470060 |
Thread Size | M5 |
UNSPSC Code | 31161504 |