noscriptQualfast M5x8 DBL SLOT MUSHROOM HEAD SCREW NF BZP (GR-4.8) QFT-638-0435B | Cromwell Tools

Qualfast

M5x8 DBL SLOT MUSHROOM HEAD SCREW NF BZP (GR-4.8)

SKU:

QFT6380435B

MPN:

QFT-638-0435B

£77.90

Ex VAT

£93.48

Inc VAT

OUT OF STOCK

    Product Details

    Machine Screw
    Steel - Grade 4.8 - BZP (Bright Zinc Plated)
    Slot Mushroom
    Metric
    NF E25 - 129


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    Qualfast

    Driving Features

    Slotted

    Grade

    4.8

    Head Shape

    Button Head

    Leading Standard

    NF E25-129

    Length

    8mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric Thread

    Thread Direction

    Right

    Thread Size

    M5

    UNSPSC Code

    31161504