SKU:
MTE6380963C
MPN:
Z1015M470008
£15.49
Ex VAT
£18.59
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020558 |
Length | 8mm |
Material | Mild Steel |
MFR Part No. | Z1015M470008 |
Thread Size | M5 |
UNSPSC Code | 31161504 |