SKU:
MTE6380966N
MPN:
Z1016M470008
£26.69
Ex VAT
£32.03
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021128 |
Length | 8mm |
Material | Mild Steel |
MFR Part No. | Z1016M470008 |
Thread Size | M5 |
UNSPSC Code | 31161504 |