£34.90
Ex VAT
£41.88
Inc VAT
2 Variations Available
Product Details
Product Specification
Pozi countersunk head machine screws. Bright zinc-plated. To DIN965.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Pozidriv |
EAN | 5050420020749 |
Grade | 4.8 |
Head Shape | Countersunk Head |
Leading Standard | DIN 965-Z |
Length | 50mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |