SKU:
MTE6380963N
MPN:
Z1015M490010
£12.99
Ex VAT
£15.59
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020657 |
Length | 10mm |
Material | Mild Steel |
MFR Part No. | Z1015M490010 |
Thread Size | M6 |
UNSPSC Code | 31161504 |