SKU:
MTE6380967C
MPN:
Z1016M490010
£24.19
Ex VAT
£29.03
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021258 |
Length | 10mm |
Material | Mild Steel |
MFR Part No. | Z1016M490010 |
Thread Size | M6 |
UNSPSC Code | 31161504 |