SKU:
MTE6380958K
MPN:
Z1002M490010
£21.99
Ex VAT
£26.39
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019934 |
Length | 10mm |
Material | Mild Steel |
MFR Part No. | Z1002M490010 |
Thread Size | M6 |
UNSPSC Code | 31161504 |