Qualfast

M6x10 POZI RSD CHEESE HEAD SCREW BZP (GR-4.8)

SKU:

QFT6380508B

MPN:

QFT-638-0508B

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (46)

    Product Details

    Metric
    DIN 7985-Z
    Material - Steel
    Class - 4.8


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    Qualfast

    Driving Features

    Pozi

    Grade

    4.8

    Head Shape

    Raised Cheese

    Leading Standard

    DIN 7985-Z

    Length

    10mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M6

    UNSPSC Code

    31161504