SKU:
MTE6380967T
MPN:
Z1016M490100
£14.99
Ex VAT
£17.99
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021418 |
Length | 100mm |
Material | Mild Steel |
MFR Part No. | Z1016M490100 |
Thread Size | M6 |
UNSPSC Code | 31161504 |