noscriptMetalMate M6x16 A2 POZI PAN MACHINE SCREWDIN7985, Box of 200 0615M490016 | Cromwell Tools

MetalMate

M6x16 A2 POZI PAN MACHINE SCREWDIN7985, Box of 200

SKU:

MTE6380615V

MPN:

0615M490016

£31.49

Ex VAT

£37.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • A2 stainless steel offers high corrosion resistance, ideal for outdoor and marine environments, while zinc-plated options provide corrosion resistance and a protective finish
    • Countersunk design allows for flush installation, reducing snagging and enhancing aesthetics and pan types offer a flat surface with a rounded top for a smooth, finished appearance
    • Conform to DIN 963 (Slotted Countersunk), and DIN 7985 (Pan Pozi), ensuring dimensional accuracy and quality
    • Designed for easy installation and removal with compatible tools, reducing installation time and effort


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    MetalMate

    Driving Features

    Pozi

    Grade

    A2

    Length

    16mm

    Material

    Stainless Steel

    MFR Part No.

    0615M490016

    Thread Size

    M6

    UNSPSC Code

    31161504