SKU:
MTE6380967E
MPN:
Z1016M490016
£14.79
Ex VAT
£17.75
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021272 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1016M490016 |
Thread Size | M6 |
UNSPSC Code | 31161504 |