£0.31
Ex VAT
£0.37
Inc VAT
Product Details
Product Specification
Metric
DIN 84
Material - Brass Cu2/Cu3
Surface Treatment - Nickel Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 16mm |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |