£0.26
Ex VAT
£0.31
Inc VAT
11 Variations Available
Product Details
Product Specification
Metric Thread
DIN 417
Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | A1/A2 |
Leading Standard | DIN 438 |
Length | 16mm |
Material | Stainless Steel |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |