SKU:
MTE6380961H
MPN:
Z1004M490016
£11.79
Ex VAT
£14.15
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420091633 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1004M490016 |
Thread Size | M6 |
UNSPSC Code | 31161504 |