SKU:
MTE6380963R
MPN:
Z1015M490020
£10.49
Ex VAT
£12.59
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020688 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1015M490020 |
Thread Size | M6 |
UNSPSC Code | 31161504 |