SKU:
MTE6380958N
MPN:
Z1002M490020
£13.49
Ex VAT
£16.19
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019965 |
Length | 20mm |
Material | Mild Steel |
MFR Part No. | Z1002M490020 |
Thread Size | M6 |
UNSPSC Code | 31161504 |