£9.09
Ex VAT
£10.91
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric
NF E25-129
Material - Steel
Class - 4.8
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 4.8 |
Head Shape | Button Head |
Leading Standard | NF E25-129 |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |