SKU:
MTE6380958P
MPN:
Z1002M490025
£14.09
Ex VAT
£16.91
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019972 |
Length | 25mm |
Material | Mild Steel |
MFR Part No. | Z1002M490025 |
Thread Size | M6 |
UNSPSC Code | 31161504 |