noscriptQualfast M6x30 POZI CSK SCREW BZP (GR-4.8) QFT-638-0648M | Cromwell Tools

Qualfast

M6x30 POZI CSK SCREW BZP (GR-4.8)

SKU:

QFT6380648M

MPN:

QFT-638-0648M

£0.08

Ex VAT

£0.10

Inc VAT

IN STOCK (50+)

    Product Details

    Metric
    DIN 965-Z
    Material - Steel
    Class 4.8
    Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    Driving Features

    Pozi

    Grade

    4.8

    Head Shape

    Countersunk

    Leading Standard

    DIN 965-Z

    Length

    30mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M6

    UNSPSC Code

    31161504