£0.42
Ex VAT
£0.50
Inc VAT
Product Details
Product Specification
Metric
DIN 964
Material -Brass Cu2/Cu3
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Head Shape | Raised Countersunk Head |
Leading Standard | DIN 964 |
Length | 30mm |
Material | Brass |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |