SKU:
MTE6380963V
MPN:
Z1015M490035
£9.49
Ex VAT
£11.39
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020718 |
Length | 35mm |
Material | Mild Steel |
MFR Part No. | Z1015M490035 |
Thread Size | M6 |
UNSPSC Code | 31161504 |