SKU:
MTE6380961N
MPN:
Z1004M490040
£16.09
Ex VAT
£19.31
Inc VAT
36 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420524636 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1004M490040 |
Thread Size | M6 |
UNSPSC Code | 31161504 |