noscriptMetalMate M6x40 MILD STEEL SLOT CSK MACHINESCREW BZP DIN963, Box of 200 Z1001M490040 | Cromwell Tools

MetalMate

M6x40 MILD STEEL SLOT CSK MACHINESCREW BZP DIN963, Box of 200

SKU:

MTE6380955N

MPN:

Z1001M490040

£13.29

Ex VAT

£15.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Countersunk head ensures a flush fit, improving aesthetics and reducing snagging
    • Slotted drive allows for compatibility with standard screwdrivers, facilitating easy installation and removal
    • Conform to DIN 963 standards, ensuring consistent quality and dimensions
    • Constructed from robust materials, providing long-lasting performance
    • Simple installation and adjustment with standard tools, enhancing user convenience
    • Provides a secure hold in various materials and applications, maintaining structural integrity


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    MetalMate

    Driving Features

    Slotted

    EAN

    5050420019378

    Length

    40mm

    Material

    Mild Steel

    MFR Part No.

    Z1001M490040

    Thread Size

    M6

    UNSPSC Code

    31161504