SKU:
MTE6380958R
MPN:
Z1002M490040
£16.99
Ex VAT
£20.39
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020008 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1002M490040 |
Thread Size | M6 |
UNSPSC Code | 31161504 |