SKU:
MTE6380967L
MPN:
Z1016M490045
£9.09
Ex VAT
£10.91
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021357 |
Length | 45mm |
Material | Mild Steel |
MFR Part No. | Z1016M490045 |
Thread Size | M6 |
UNSPSC Code | 31161504 |