SKU:
MTE6380963Z
MPN:
Z1015M490060
£6.79
Ex VAT
£8.15
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020756 |
Length | 60mm |
Material | Mild Steel |
MFR Part No. | Z1015M490060 |
Thread Size | M6 |
UNSPSC Code | 31161504 |