£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Metric
DIN 84
Material - Steel
Class 4.8
Zinc Plated Yellow Passivated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 4.8 |
Head Shape | Cylindrical Head |
Leading Standard | DIN 84 |
Length | 60mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric Thread |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161504 |