SKU:
MTE6380958V
MPN:
Z1002M490070
£12.09
Ex VAT
£14.51
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420107907 |
Length | 70mm |
Material | Mild Steel |
MFR Part No. | Z1002M490070 |
Thread Size | M6 |
UNSPSC Code | 31161504 |