SKU:
MTE6380967R
MPN:
Z1016M490080
£14.79
Ex VAT
£17.75
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021401 |
Length | 80mm |
Material | Mild Steel |
MFR Part No. | Z1016M490080 |
Thread Size | M6 |
UNSPSC Code | 31161504 |