SKU:
MTE6380964B
MPN:
Z1015M540016
£12.29
Ex VAT
£14.75
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020763 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1015M540016 |
Thread Size | M8 |
UNSPSC Code | 31161504 |