SKU:
MTE6380958W
MPN:
Z1002M540016
£20.49
Ex VAT
£24.59
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020022 |
Length | 16mm |
Material | Mild Steel |
MFR Part No. | Z1002M540016 |
Thread Size | M8 |
UNSPSC Code | 31161504 |