SKU:
MTE6380964E
MPN:
Z1015M540030
£8.29
Ex VAT
£9.95
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020794 |
Length | 30mm |
Material | Mild Steel |
MFR Part No. | Z1015M540030 |
Thread Size | M8 |
UNSPSC Code | 31161504 |