SKU:
MTE6380967W
MPN:
Z1016M540030
£13.79
Ex VAT
£16.55
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420021449 |
Length | 30mm |
Material | Mild Steel |
MFR Part No. | Z1016M540030 |
Thread Size | M8 |
UNSPSC Code | 31161504 |