SKU:
MTE6380958Z
MPN:
Z1002M540030
£13.79
Ex VAT
£16.55
Inc VAT
25 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420020053 |
Length | 30mm |
Material | Mild Steel |
MFR Part No. | Z1002M540030 |
Thread Size | M8 |
UNSPSC Code | 31161504 |