SKU:
MTE6380964F
MPN:
Z1015M540035
£11.49
Ex VAT
£13.79
Inc VAT
53 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420091701 |
Length | 35mm |
Material | Mild Steel |
MFR Part No. | Z1015M540035 |
Thread Size | M8 |
UNSPSC Code | 31161504 |