SKU:
MTE6380956A
MPN:
Z1001M540040
£11.29
Ex VAT
£13.55
Inc VAT
113 Variations Available
Product Details
Product Specification
• Countersunk head ensures a flush fit, improving aesthetics and reducing snagging
• Slotted drive allows for compatibility with standard screwdrivers, facilitating easy installation and removal
• Conform to DIN 963 standards, ensuring consistent quality and dimensions
• Constructed from robust materials, providing long-lasting performance
• Simple installation and adjustment with standard tools, enhancing user convenience
• Provides a secure hold in various materials and applications, maintaining structural integrity
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Slotted |
EAN | 5050420019484 |
Length | 40mm |
Material | Mild Steel |
MFR Part No. | Z1001M540040 |
Thread Size | M8 |
UNSPSC Code | 31161504 |