SKU:
MTE6380964H
MPN:
Z1015M540050
£7.19
Ex VAT
£8.63
Inc VAT
68 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Pozi |
EAN | 5050420020800 |
Length | 50mm |
Material | Mild Steel |
MFR Part No. | Z1015M540050 |
Thread Size | M8 |
UNSPSC Code | 31161504 |