£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
This telescopic magnetic pick-up tool has an extended reach of 75cm to allow you to reach ferrous objects in hard to access places. The product also possesses a wide area light with a powerful magnetic tip and soft-grip handle. The light can easily be turned on or off via the switch.
Features and Benefits
• Comfortable two component handle ensures user grip, control and comfort when using
• Handy light allows you to see ferrous objects to pick up even under cupboards or storage containers
• Simple yet effective way of keeping your work area clear of potentially harmful debris sch as screws or nails
• Telescopic nature allows you to extend the tool to your desired length when needed
Typical Applications
• Automotie
• Workshops
• Plumbing
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150125357 |
Material | Steel |
MFR Part No. | 2535L |
Overall Length | 750 |
Pull Force | 0.56kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |