SKU:
ECL5532516Z
MPN:
QHCSS
£69.99
Ex VAT
£83.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With a simple on/off switch and the ability to help you easily find the midpoint for set up, the Quick Holding Magnetic Clamp is the efficient solution to your workholding needs. Featuring a strong double plate magnet for effective hold.
Features and Benefits
• Double plate to optimise the magnetic force for guaranteed hold
• Can hold materials at 45° and 90° angles
• Has an easy to clean, wipe down design
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095618072 |
MFR Part No. | QHCSS |
Overall Length | 111 |
Type | Magnetic Clamp |
UNSPSC Code | 27112109 |