£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Designed to hold ferrous work pieces securely in place, these heavy-duty welding clamps from Eclipse® will clamp at angles of both forty-five and ninety degrees.
Features and Benefits
• A central hole in the clamp allows for easy positioning and separating
• Can hold a range of stock shapes and sizes in position
• Delivers up to 15kg of holding force for reliable clamping
Typical Applications
• Fixed angle welding, brazing and soldering
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095069317 |
MFR Part No. | E955 |
Overall Length | 102mm |
Pull Force | 15kg |
Type | Magnetic Clamp |
UNSPSC Code | 27112109 |