noscriptKennedy 20.0mm DIA DEEP POT MAGNET 5538320K | Cromwell Tools

Kennedy

20.0mm DIA DEEP POT MAGNET

SKU:

KEN5538320K

MPN:

5538320K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    Product Details

    These deep pot magnets possess a north polarity in the centre that is separated from the opposing pole by a continuous slot. Ideally suited for gripping applications, each product is supplied with an M5 x 1 threaded bore fixing hole and keeper. The product is available in varying diameter sizes to suit your desired application.


    Features and Benefits
    • North polarity in centre separated from opposing pole by a continuous slot
    • Ideally suited for gripping applications
    • Supplied with M5 x 1 threaded bore fixing hole and keeper
    • Available to purchase in a range of sizes to suit your requirements


    Typical Applications
    • Industrial
    • Institutional
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    20mm

    EAN

    5036140117020

    ECLASS Code

    21020800

    Overall Height

    18mm

    Thread Size

    M5

    Type

    Pot Magnet

    UNSPSC Code

    31380000