£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
North polarity in centre separated from opposing pole by a continuous slot. For use in areas of restricted height. Supplied with plain bore fixing hole and keeper. Permanently magnetic.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 28.5mm |
EAN | 5036140116986 |
ECLASS Code | 21020800 |
Overall Height | 8.7mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |