Kennedy

32.0mm DIA BUTTON MAGNET

SKU:

KEN5538240K

MPN:

5538240K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    A horseshoe type cylindrical magnet. Opposing poles are at the same end of the magnet separated by a slot. Supplied with a plain bore and keeper. Permanently magnetic.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    32mm

    EAN

    5036140116962

    ECLASS Code

    21020800

    Overall Height

    19.5mm

    Pull Force

    4.8g/cm³

    Type

    Button Magnet

    UNSPSC Code

    31380000