Kennedy

56x10.7mm FERRITE SHALLOW HOLD MAGNET

SKU:

KEN5538910K

MPN:

5538910K

£8.49

Ex VAT

£10.19

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from ceramic ferrite material set in a mild steel shell. Suitable for holding machine tool accessories with M6 threads or building into jigs. Supplied with J bolt for easy release.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    56mm

    EAN

    5036140117068

    ECLASS Code

    21020800

    Material

    Ceramic Ferrite

    Overall Height

    10.7mm

    Thread Size

    M6

    Type

    Shallow Pot Magnets

    UNSPSC Code

    31380000